DV
Grainger Choice Product
WESTWARD

Air Screwdriver, 20 to 40 in.-lb. Torque Range Soft Draw, Adjustable Cushion Clutch

  • Item # 3BE27
  • My Part #
  • Mfr. Model # 3BE27
  • Catalog Page # N/A
  • UNSPSC # 27131512
Air Screwdriver, 20 to 40 in.-lb. Torque Range Soft Draw, Adjustable Cushion Clutch close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Air Screwdrivers Air Screwdriver
  • Body Style - Air Tools In-Line
  • Torque Range Soft Draw 20 to 40 in.-lb.
  • Clutch Type - Air Screwdriver Adjustable Cushion
  • Throttle Type - Air Screwdrivers Lever
  • Free Speed 1800 rpm
  • Duty Cycle - Air Tools General Duty
  • Average CFM @ 15 Second Run Time 3.00
  • CFM @ Full Load 12.0
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 9-1/4"
  • Hex Bit 1/4"
  • Operation Reversible
  • Includes Lift Bail for Use with Tool Balancers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products