Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Air Grease Gun, Single Shot, 4800 psi

  • Item# 4BY76
  • Mfr. Model# 4BY76
  • Catalog Page# 1205
  • UNSPSC# 27112901
Air Grease Gun,Single Shot,4800 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $60.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.95 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This grease gun gives you accurate control to deliver the right amount of lubrication exactly where it's needed. Air-Operated Precision-calibrated gun requires a filtered air supply—40 to 120 psi—and can be used with noncorrosive fluids, up to and including NLGI Grade 2 greases. Includes an 18" flex hose and a 6" rigid hose.

View More

Technical Specs

  • Item Air-Operated Grease Gun
  • Single Shot / Continuous Shot Single Shot
  • Strokes for 1-Oz. Output 26
  • Grease Gun Fill Cartridge, Suction, Bulk
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Pressure Ratio 40:1
  • Pipe Length 6"
  • Hose Length 18"
  • Tube Color Gray
  • Tool Length 16-1/2"
  • Max. Operating PSI 4800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Doesn't work like it should works for a few min then it doesn't work for a while February 3, 2016
  • 2016-08-26 T00:45:03.409-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4BY76, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.