Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Light Duty Air Impact Wrench, 1/2" Square Drive Size 60 to 200 ft.-lb.

  • Item# 5ZL12
  • Mfr. Model# 5ZL12
  • Catalog Page# 3137
  • UNSPSC# 27131501
Light Duty Air Impact Wrench, 1/2" Square Drive Size 60 to 200 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $111.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward Air Impact Wrench is designed for removing and installing nuts and bolts.

View More

Technical Specs

  • Item Air Impact Wrench
  • Duty Light
  • Anvil Standard
  • Square Drive Size 1/2"
  • Max. Bolt Capacity 1/2"
  • Torque Range 60 to 200 ft.-lb.
  • Max. Torque 250 ft.-lb.
  • Average CFM @ 15 Second Run Time 5.10
  • CFM @ Full Load 24.9
  • Free Speed 7000 rpm
  • Retainer Type O-Ring
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 7"
  • Handle Material Rubber
  • Features Multi Step Power Regulator
  • Tool Weight 4.8 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.