Skip Content

ST
TM
WESTWARD

Air Hand Clinch Stapler, Bottom, Medium Duty, Staple Capacity 100, Crown 1-1/4"

  • Item # 4PMD1
  • My Part #
  • Mfr. Model # 4PMD1
  • Catalog Page # 1650
  • UNSPSC # 27112711
Air Hand Clinch Stapler,Stick,1-1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $436.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.69 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stapler magazines are easy to remove and allow easy jam clearance without tools. Adjust staple penetration depth and clinch tightness to suit your particular job needs. Coil clincher with 1000-staple capacity.

View More

Technical Specs

  • Item Air Hand Clinch Stapler
  • Duty Medium
  • Stapling Position Bottom
  • Magazine Loading Stick
  • Staple Capacity 100
  • Collation Type Adhesive
  • Crown 1-1/4"
  • Leg Length 5/8 and 3/4"
  • Length 16-1/4"
  • Width 4-1/2"
  • Height 8-3/4"
  • Tool Weight 5.7 lb.
  • Required Pressure 70 to 99 psi
  • Max. Pressure 99 psi
  • CFM per Shot 2.4
  • Plug 1/4" NPT
  • Exhaust Rear
  • Housing Material Metal
  • Color Blue/Black
  • For Use With No. 3A528, 4PME6 Staples
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.