Skip Content

 
TM
WESTWARD

Adjustable Wrench

Adjustable Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Adjustable Wrench 
Jaw Capacity
Please Select
Overall Length
Please Select
Material
Please Select
Finish
Please Select
Handle
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
45 Products
Compare /
Item #
Mfr.
Model #
Jaw Capacity
Overall Length
Material
Finish
Handle
Price
Qty
Please use Qty box to add item(s) to cart.
1NYA9
1/2"
4"
Alloy Steel
Black Oxide
Plain

$12.37 / each

Enter location to check availability
Catalog Page #  1015 

Price $12.37 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1/2"
  • Overall Length 4"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYC1
1/2"
4"
Alloy Steel
Chrome
Cushion Grip

$17.32 / each

Enter location to check availability
Catalog Page #  1015 

Price $17.32 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1/2"
  • Overall Length 4"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
1NYA1
1/2"
4"
Alloy Steel
Chrome
Plain

$17.55 / each

Enter location to check availability
Catalog Page #  1015 

Price $17.55 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1/2"
  • Overall Length 4"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
31D020
2/3"
4"
Chrome Vanadium Steel
Chrome
Plain

$17.42 / each

Enter location to check availability
Catalog Page #  1015 

Price $17.42 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2/3"
  • Overall Length 4"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
1NYB1
3/4"
6"
Alloy Steel
Black Oxide
Plain

$12.83 / each

Enter location to check availability
Catalog Page #  1015 

Price $12.83 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 3/4"
  • Overall Length 6"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYC7
15/16"
6"
Alloy Steel
Chrome
Cushion Grip

$16.21 / each

Enter location to check availability
Catalog Page #  NA

Price $16.21 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
1NYA2
15/16"
6"
Alloy Steel
Chrome
Plain

$15.52 / each

Enter location to check availability
Catalog Page #  1015 

Price $15.52 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
1NYC2
15/16"
6"
Alloy Steel
Chrome
Plastic Dipped

$21.04 / each

Enter location to check availability
Catalog Page #  1015 

Price $21.04 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plastic Dipped
31D013
15/16"
6"
Chrome Vanadium Steel
Black
Plain

$19.18 / each

Enter location to check availability
Catalog Page #  1015 

Price $19.18 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Material Chrome Vanadium Steel
  • Finish Black
  • Handle Plain
31D021
15/16"
6"
Chrome Vanadium Steel
Chrome
Plain

$13.43 / each

Enter location to check availability
Catalog Page #  1015 

Price $13.43 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
1NYB2
1"
8"
Alloy Steel
Black Oxide
Plain

$16.75 / each

Enter location to check availability
Catalog Page #  1015 

Price $16.75 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1"
  • Overall Length 8"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYB3
1-1/8"
10"
Alloy Steel
Black Oxide
Plain

$24.08 / each

Enter location to check availability
Catalog Page #  1015 

Price $24.08 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 10"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYC8
1-1/8"
8"
Alloy Steel
Chrome
Cushion Grip

$19.26 / each

Enter location to check availability
Catalog Page #  NA

Price $19.26 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
1NYA3
1-1/8"
8"
Alloy Steel
Chrome
Plain

$16.27 / each

Enter location to check availability
Catalog Page #  1015 

Price $16.27 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
1NYC3
1-1/8"
8"
Alloy Steel
Chrome
Plastic Dipped

$27.85 / each

Enter location to check availability
Catalog Page #  1015 

Price $27.85 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plastic Dipped
31D014
1-1/8"
8"
Chrome Vanadium Steel
Black
Plain

$16.18 / each

Enter location to check availability
Catalog Page #  1015 

Price $16.18 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Chrome Vanadium Steel
  • Finish Black
  • Handle Plain
5UFY7
1-1/8"
8"
Chrome Vanadium Steel
Chrome
Insulated

$58.80 / each

Enter location to check availability
Catalog Page #  1078 

Price $58.80 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Insulated
31D022
1-1/8"
8"
Chrome Vanadium Steel
Chrome
Plain

$15.96 / each

Enter location to check availability
Catalog Page #  1015 

Price $15.96 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
5UFY6
1-1/4"
10"
Chrome Vanadium Steel
Chrome
Insulated

$72.40 / each

Enter location to check availability
Catalog Page #  1078 

Price $72.40 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/4"
  • Overall Length 10"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Insulated
1NYC9
1-5/16"
10"
Alloy Steel
Chrome
Cushion Grip

$22.16 / each

Enter location to check availability
Catalog Page #  1015 

Price $22.16 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
1NYA4
1-5/16"
10"
Alloy Steel
Chrome
Plain

$22.30 / each

Enter location to check availability
Catalog Page #  1015 

Price $22.30 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
1NYC4
1-5/16"
10"
Alloy Steel
Chrome
Plastic Dipped

$17.88 / each

Enter location to check availability
Catalog Page #  1015 

Price $17.88 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plastic Dipped
31D015
1-5/16"
10"
Chrome Vanadium Steel
Black
Plain

$21.24 / each

Enter location to check availability
Catalog Page #  1015 

Price $21.24 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10"
  • Material Chrome Vanadium Steel
  • Finish Black
  • Handle Plain
2NZD2
1-5/16"
10"
Chrome Vanadium Steel
Black Oxide
Cushion Grip

$44.90 / each

Enter location to check availability
Catalog Page #  1015 

Price $44.90 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10"
  • Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Handle Cushion Grip
31D023
1-5/16"
10"
Chrome Vanadium Steel
Chrome
Plain

$35.05 / each

Enter location to check availability
Catalog Page #  1015 

Price $35.05 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
1NYB4
1-11/32"
12"
Alloy Steel
Black Oxide
Plain

$31.45 / each

Enter location to check availability
Catalog Page #  1015 

Price $31.45 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-11/32"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYB5
1-11/32"
15"
Alloy Steel
Black Oxide
Plain

$64.60 / each

Enter location to check availability
Catalog Page #  1015 

Price $64.60 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-11/32"
  • Overall Length 15"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYD1
1-1/2"
12"
Alloy Steel
Chrome
Cushion Grip

$28.15 / each

Enter location to check availability
Catalog Page #  NA

Price $28.15 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
1NYA5
1-1/2"
12"
Alloy Steel
Chrome
Plain

$26.20 / each

Enter location to check availability
Catalog Page #  1015 

Price $26.20 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
1NYC5
1-1/2"
12"
Alloy Steel
Chrome
Plastic Dipped

$30.80 / each

Enter location to check availability
Catalog Page #  1015 

Price $30.80 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plastic Dipped
31D016
1-1/2"
12"
Chrome Vanadium Steel
Black
Plain

$35.20 / each

Enter location to check availability
Catalog Page #  1015 

Price $35.20 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Chrome Vanadium Steel
  • Finish Black
  • Handle Plain
2NZD3
1-1/2"
12"
Chrome Vanadium Steel
Black Oxide
Cushion Grip

$64.50 / each

Enter location to check availability
Catalog Page #  1015 

Price $64.50 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Handle Cushion Grip
31D024
1-1/2"
12"
Chrome Vanadium Steel
Chrome
Plain

$35.35 / each

Enter location to check availability
Catalog Page #  1015 

Price $35.35 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
1NYC6
1-11/16"
15"
Alloy Steel
Chrome
Cushion Grip

$44.20 / each

Enter location to check availability
Catalog Page #  1015 

Price $44.20 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-11/16"
  • Overall Length 15"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
1NYA6
1-11/16"
15"
Alloy Steel
Chrome
Plain

$49.05 / each

Enter location to check availability
Catalog Page #  1015 

Price $49.05 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-11/16"
  • Overall Length 15"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
31D017
1-15/16"
15"
Chrome Vanadium Steel
Black
Plain

$72.55 / each

Enter location to check availability
Catalog Page #  1015 

Price $72.55 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-15/16"
  • Overall Length 15"
  • Material Chrome Vanadium Steel
  • Finish Black
  • Handle Plain
31D025
1-15/16"
15"
Chrome Vanadium Steel
Chrome
Plain

$73.10 / each

Enter location to check availability
Catalog Page #  1015 

Price $73.10 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-15/16"
  • Overall Length 15"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
1NYB6
2"
18"
Alloy Steel
Black Oxide
Plain

$111.45 / each

Enter location to check availability
Catalog Page #  1015 

Price $111.45 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2"
  • Overall Length 18"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYA7
2-1/16"
18"
Alloy Steel
Chrome
Plain

$80.15 / each

Enter location to check availability
Catalog Page #  1015 

Price $80.15 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-1/16"
  • Overall Length 18"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
31D018
2-11/32"
18"
Chrome Vanadium Steel
Black
Plain

$122.30 / each

Enter location to check availability
Catalog Page #  1015 

Price $122.30 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-11/32"
  • Overall Length 18"
  • Material Chrome Vanadium Steel
  • Finish Black
  • Handle Plain
31D026
2-11/32"
18"
Chrome Vanadium Steel
Chrome
Plain

$123.05 / each

Enter location to check availability
Catalog Page #  1015 

Price $123.05 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-11/32"
  • Overall Length 18"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
1NYB7
2-7/16"
24"
Alloy Steel
Black Oxide
Plain

$138.95 / each

Enter location to check availability
Catalog Page #  1015 

Price $138.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-7/16"
  • Overall Length 24"
  • Material Alloy Steel
  • Finish Black Oxide
  • Handle Plain
1NYA8
2-7/16"
24"
Alloy Steel
Chrome
Plain

$139.00 / each

Enter location to check availability
Catalog Page #  1015 

Price $139.00 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-7/16"
  • Overall Length 24"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
31D019
2-3/4"
24"
Chrome Vanadium Steel
Black
Plain

$261.75 / each

Enter location to check availability
Catalog Page #  1015 

Price $261.75 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-3/4"
  • Overall Length 24"
  • Material Chrome Vanadium Steel
  • Finish Black
  • Handle Plain
31D027
2-3/4"
24"
Chrome Vanadium Steel
Chrome
Plain

$262.25 / each

Enter location to check availability
Catalog Page #  1015 

Price $262.25 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-3/4"
  • Overall Length 24"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms