Skip Content
WV
TM
WESTWARD

Adjustable Magnifier, 8.9X, Acrylic

  • Item # 35YV35
  • Mfr. Model # 35YV35
  • Catalog Page # 2417
  • UNSPSC # 41111713
Adjustable Magnifier,8.9X,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Magnifiers

Product Details

High-powered magnifier has scale to adjust focusing and an ergonomic handle design.

View More

Technical Specs

  • Item Adjustable Magnifier
  • Power 8.9X
  • Diopter 31.7
  • Focal Distance 1.4"
  • Lens Dia. 0.93"
  • Lens Acrylic
  • Case Plastic
  • Battery Type AA
  • Overall Length 5.24"
  • Features Scale
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms