Navigation Menu New

Access My Account, Order History, Lists and more here.

2HFR7 2HFR7 UNSPSC # 24112404

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Adjustable Compartment Box, Black, 2 7/16 inH x 12 inL x 15 1/3 inW, 1EA

  • Item # 2HFR7
  • Mfr. Model # 2HFR7
  • UNSPSC # 24112404
  • Catalog Page # 1302 1302
Country of Origin China. Country of Origin is subject to change.

This Westward® adjustable compartment box is durable polypropylene construction and allows you to keep small parts and fasteners organized and easily accessible. Box has a translucent lid that allows a quick view of contents and molded-on handles for easy transport.

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 5 to 20
  • Number of Removable Dividers 15
  • Outside Height 2 7/16 in
  • Outside Length 12 in
  • Outside Width 15 1/3 in
  • Material Polypropylene
  • Color Black
  • Includes Translucent Lid and Molded-On Handle
  • ESD Conductive No
  • Removable Dividers Yes

This Westward® adjustable compartment box is durable polypropylene construction and allows you to keep small parts and fasteners organized and easily accessible. Box has a translucent lid that allows a quick view of contents and molded-on handles for easy transport.

Back to Top