ST
Grainger Choice Product
WESTWARD

Adjustable Compartment Box, Clear, 1-3/8"H x 5"L x 9"W, 1EA

  • Item # 2HFR3
  • My Part #
  • Mfr. Model # 2HFR3
  • Catalog Page # 1302
  • UNSPSC # 24112404
Adjustable Compartment Box, Clear, 1-3/8"H x 5"L x 9"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Small Parts Boxes


$2.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Westward® adjustable compartment box allows you to keep small parts and fasteners organized and easy to access. Durable polypropylene construction with a translucent lid allows you a quick view of contents.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 3 to 18
  • Number of Removable Dividers 15
  • Outside Height 1-3/8"
  • Outside Length 5"
  • Outside Width 9"
  • Material Polypropylene
  • Color Clear
  • Latch Type Double
  • Latch Color Clear
  • Includes Translucent Lid
  • ESD Conductive No
  • Removable Dividers Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products