ST
Grainger Choice Product
WESTWARD

Adjustable Blade Hand Reamer, 3/8" Min. Reamer Size, 13/32" Max. Reamer Size, High Speed Steel

  • Item # 4LGR4
  • My Part #
  • Mfr. Model # 4LGR4
  • Catalog Page # 2258
  • UNSPSC # 23171610
Adjustable Blade Hand Reamer,  3/8" Min. Reamer Size,  13/32" Max. Reamer Size,  High Speed Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Adjustable Hand Reamers


$24.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-speed steel adjustable hand reamers offer good wear resistance in a wide range of reaming tasks and can withstand chatter or hard surfaces. These reamers have straight blades that push chips forward into the hole, so they are best suited for reaming through holes. The reamers' nuts and blades can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces, and the blades can be sharpened and replaced as needed. Users can adjust the tool on the job in applications where they're not sure exactly what size reamer they need, which helps prevent downtime. Hand reamers are held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed the reamer into the hole.

Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. The blades can be sharpened and replaced as needed. Hand reamers are held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed the reamer into the hole. Sometimes known as adjustable-blade reamers, adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations.

View More

Technical Specs

  • Item Adjustable Blade Hand Reamer
  • Min. Reamer Size 3/8"
  • Max. Reamer Size 13/32"
  • Overall Length 4-3/4"
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Size Range 3/8" to 13/32"
  • Shank Type - Machining Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms