Skip Content

DG
WESTWARD

Medium Aluminum Oxide Abrasive Roll, 6 ft. L X 1-1/2" W, 80 Grit

  • Item # 41R397
  • My Part #
  • Mfr. Model # 41R397
  • Catalog Page # N/A
  • UNSPSC # 31191516
Abrasive Roll,1-1/2" Wx6 ft. L,80G,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rolls can be torn to exact lengths as needed, eliminating waste.
For polishing lathe turnings, rolls, and cylinders; light deburring; blending machine tool marks; removing rust and scale; fine sanding and polishing.

View More

Technical Specs

  • Item Abrasive Roll
  • Width 1-1/2"
  • Length 6 ft.
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Backing Material Mesh
  • Backing Weight J
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.