Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

AC Stick Welder, Input Voltage: 120

  • Item# 2WDP2
  • Mfr. Model# 2WDP2
  • Catalog Page# N/A
  • UNSPSC# 23171519
AC Stick Welder, Input Voltage: 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $420.61 / each

Price $442.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight and portable welder is perfect for all your maintenance, repair, and other light industrial jobs. Feature thermal overload protection. Include 10-ft. welding cable with electrode holder, 6-ft. ground cable with work clamp, 115V/15A plug, and 6-ft. power cord.

View More

Technical Specs

  • Item AC Stick Welder
  • Input Voltage 120
  • Polarity AC
  • Amps AC 50
  • Welding Processes Stick
  • Rated Output 50A @ 22V
  • Duty Cycle 20%
  • Input (Amps) 20
  • Output Range (Amps) 50/70
  • Phase 1
  • Hz 60
  • OCV 42
  • Overall Depth (In.) 13
  • Overall Height (In.) 10-1/5
  • Overall Width (In.) 6-7/10
  • Application AC Stick Welding for Do It Yourself Maintenance and Repairs Using 1/16 or 5/64" Electrodes
  • Includes 6 Ft Power Cord, 115V, 15A Plug, 10 Ft Welding Cable With Electrode Holder, 6 Ft Earth Cable With Work Clamp, Chipping Hammer and 10 Electrodes
  • Features Portable, Lightweight, Allow 120V Input, Two-taps Current Control, Thermal Overload Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.