Skip Content
WG
TM
WESTWARD

9" Abrasive Cut-Off Wheel, 1/8" Thickness, 7/8" Arbor Hole

  • Item # 10L282
  • Mfr. Model # 10L282
  • Catalog Page # N/A
  • UNSPSC # 23131503
9" Abrasive Cut-Off Wheel, 1/8" Thickness, 7/8" Arbor Hole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The WESTWARD® Type 1 heavy-duty cut-off wheel contains zirconium aluminum oxide abrasive. For aggressive material removal of stainless steel.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 9"
  • Thickness 1/8"
  • Arbor Hole Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 60
  • Max. RPM 6600
  • Series A60T
  • Application Stainless
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None