Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

6-in-1 General Purpose Multi-Bit Screwdriver, 9" Overall Length, Number of Pieces: 8

  • Item # 13F109
  • Mfr. Model # 13F109
  • Catalog Page # N/A
  • UNSPSC # 27111701
6-in-1 General Purpose Multi-Bit Screwdriver, 9" Overall Length, Number of Pieces: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Bit Screwdrivers

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Style Phillips, Slotted, Torx(R)
  • Single End/Double End Single End
  • Bit Retainer Type Quick Change
  • Handle Design Ergonomic
  • Number of Pieces 8
  • Overall Length 9"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Sizes Included Phillips #1, #2, Slotted 3/16", 1/4", Torx(R) T15, T20
  • Shank Type Solid
  • Shank Material Steel
  • Finish Sand Blasted
  • Screwdriver Bit Material Steel
  • Drive Size 1/4"
  • Features PP, TPR Handle
  • Standards ASME B107.600-2008
  • Includes Swivel Bit Holder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None