Skip Content

ST
WESTWARD

Multi-Bit Screwdriver 19-Pc., 19-in-1, General Purpose, 9-1/4" Overall Length

  • Item # 48UV56
  • My Part #
  • Mfr. Model # 48UV56
  • Catalog Page # 801
  • UNSPSC # 27111701
Multi-Bit Screwdriver,19-in-1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $11.97 / each Offer Ends 05/30/18

Web Price $13.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver
  • Tip Style Group Crosspoint,Hex,Square,Star
  • Screwdriver Tip Style Hex/Phillips/Square Recess/Torx(R)
  • Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, PH3 x 5/16" Slotted, S1 x S2 Robertson Square Recess, Torx(R) T10 x T15, T15 x T20, Hex 1/8" x 5/32", Hex 3/16" x 1/4", Nut 1/4", 5/16", 7/16"
  • Overall Length 9-1/4"
  • Includes (8) Double End Bits Slotted, (3) Nuts
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Bit Style Hex,Nutdriver 1/4",Phillips,Robertson Square Recess,Slotted,Torx(R)
  • Driver Type 19-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Single End/Double End Double End
  • Bit Retainer Type Quick Change
  • Number of Pieces 19
  • Shank Type Extendable
  • Shank Material Steel
  • Finish Chrome
  • Screwdriver Bit Material Chrome Vanadium Steel
  • Drive Size 1/4",1/8",3/16",5/16",5/32",7/16"
  • Standards ASME/ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.