Skip Content

WG
WESTWARD

9", 11" Steel Adjustable Box Wrench Set with Cushion Grip Handle

  • Item # 4YR18
  • My Part #
  • Mfr. Model # 4YR18
  • Catalog Page # N/A
  • UNSPSC # 27111707
9", 11" Steel Adjustable Box Wrench Set with Cushion Grip Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $17.92 / each

Web Price $37.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.14 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® drop-forged and heat-treated alloy steel wrenches have a smooth-turning knurl for quick, easy jaw opening adjustments. The NiKlear® multilayer coating and plating process provides a corrosion-resistant finish, allowing long service live in marine environments, and other atmospheres where corrosive chemicals may be present.

View More

Technical Specs

  • Item Adjustable Box Wrench Set
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Number of Pieces 2
  • Wrench Nominal Length 11",9"
  • Overall Length 9", 11"
  • Jaw Capacity 1-1/4",7/8"
  • Material Steel
  • Finish Chrome
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.