Skip Content
WG
TM
WESTWARD

7" Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry

  • Item # 29FY63
  • Mfr. Model # 29FY63
  • Catalog Page # 739
  • UNSPSC # 27112802
7" Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Diamond Saw Blades

Technical Specs

  • For Use With Saw Type Angle Grinders, Circular Saws
  • Item Diamond Saw Blade
  • Blade Dia. 7"
  • Rim Type Segmented
  • Cutting Type Dry
  • Primary Saw Application Masonry
  • Arbor Hole 5/8", 7/8"
  • Diamond Knockout No
  • Cutting Depth 2-1/2"
  • Max. RPM 8500
  • Grade Better
  • Application Brick, Concrete, Stone
  • Plate Thickness 0.063"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms