Skip Content

DG
TM
WESTWARD

7" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 5/8" Arbor, 1/8"-Thick, 8600 Max. RPM

  • Item # 10L281
  • My Part #
  • Mfr. Model # 10L281
  • Catalog Page # N/A
  • UNSPSC # 23131503
CutOff Wheel,A60T,7"x1/8"x5/8",8600rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® Type 1 heavy-duty cut-off wheel contains zirconium aluminum oxide abrasive. For aggressive material removal of stainless steel.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Thickness 1/8"
  • Arbor Hole Size 5/8"
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 60
  • Max. RPM 8600
  • Series A60T
  • Application Stainless
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.