Skip Content

WV
WESTWARD

7/8" x 13-1/2" SDS Max Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 22UW62
  • My Part #
  • Mfr. Model # 22UW62
  • Catalog Page # N/A
  • UNSPSC # 27112801
Hammer Drill Bit,SDS Max ,7/8" x 8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Hammer Drill Bit
  • Shank Shape SDS Max
  • Shank Size 45/64"
  • Drill Bit Size 7/8"
  • Drilling Length 8"
  • Overall Length 13-1/2"
  • Number of Cutter Heads 4
  • Impact Rated No
  • Percussion Rated Yes
  • For Use With - Drills Hammer Drill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.