DG
WESTWARD

7-5/8" Heavy Duty Forward Action Staple/Nail Gun, Gray

  • Item # 10D658
  • My Part #
  • Mfr. Model # 10D658
  • Catalog Page # 887
  • UNSPSC # 27112401
7-5/8" Heavy Duty Forward Action Staple/Nail Gun, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Forward Action Staple/Nail Gun
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Narrow Flat Crown
  • Nail Type Brad Nail
  • Crown Width 27/64"
  • Leg Length 1/4" to 9/16"
  • Nail Length 19/32"
  • Fits Wire Dia. 1/16"
  • Staple Capacity 85
  • Nail Capacity 90
  • Body Material Aluminum
  • Body Color Gray
  • Overall Length 7-5/8"
  • Primary Application General Purpose
  • Features Forward Action, Safety Switch
  • For Use With 10D672, 10D673, 10D674, 10D675, 10D676 Staples
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products