Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

7-3/4" Steel Quick Release Ratchet with 3/8" Drive Size and Black Chrome Finish

  • Item # 45CT49
  • My Part #
  • Mfr. Model # 45CT49
  • Catalog Page # N/A
  • UNSPSC # 27111711
7-3/4" Steel Quick Release Ratchet with 3/8" Drive Size and Black Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Westward® quick-release reversing fixed pear-head drive ratchet is a professional-quality mechanic's tool that provides you with the torque you need every day. This industrial-grade hand ratchet is built to handle most heavy-duty applications, including production use.

View More

Technical Specs

  • Item Quick Release Ratchet
  • Drive Size 3/8"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 7-3/4"
  • Finish Black Chrome
  • Number of Geared Teeth 54
  • Tether Capable Not Tether Capable
  • Min. Arc Swing 6.7 Degrees
  • Material Steel
  • Features Quick Release
  • Standards ANSI
  • For Use With 1KEH3, 1KEH4, 1KEH5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.