Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

7-1/4" Steel Combination Circular Saw Blade, Number of Teeth: 40

  • Item # 24EM23
  • My Part #
  • Mfr. Model # 24EM23
  • Catalog Page # N/A
  • UNSPSC # 27112802
7-1/4" Steel Combination Circular Saw Blade, Number of Teeth: 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For heavy-duty applications. Coated to reduce friction and prevent rust.

View More

Technical Specs

  • For Use With Saw Type Circular Saws
  • Item Circular Saw Blade
  • Blade Dia. 7-1/4"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Steel
  • Number of Teeth 40
  • Arbor Hole 5/8"
  • Diamond Knockout Yes
  • Cutting Depth 2-3/8"
  • Kerf 0.051"
  • Tooth Grind ATB
  • Hook Angle 16.0 Degrees
  • Max. RPM 7000
  • Plate Thickness 0.051"
  • Application For Smooth Crosscut and Ripping In Softwood, Chipboard Panels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.