Skip Content

DG
TM
WESTWARD

7-1/4" Diamond Combination Circular Saw Blade, Number of Teeth: 6

  • Item # 24EL40
  • My Part #
  • Mfr. Model # 24EL40
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Blades,7-1/4 In,6T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Circular Saws
  • Item Circular Saw Blade
  • Blade Dia. 7-1/4"
  • Primary Saw Application Specialty
  • Blade Type Combination
  • Tip Material Diamond
  • Number of Teeth 6
  • Arbor Hole 5/8"
  • Diamond Knockout Yes
  • Cutting Depth 2-3/8"
  • Kerf 0.087"
  • Tooth Grind FT
  • Hook Angle 18.0 Degrees
  • Max. RPM 7000
  • Plate Thickness 0.071"
  • Application Cutting and Finishing Work of Compound Timber Floor, Fiber Cement Board and Printed Circuit Board.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.