ST
Grainger Choice Product
WESTWARD

6 in ,8 in ,10 in , Double End File: 7-3/4 in American Pattern File Set with Natural Finish; Number

  • Item # 10Z754
  • My Part #
  • Mfr. Model # 10Z754
  • Catalog Page # 818
  • UNSPSC # 27111902
6 in ,8 in ,10 in , Double End File: 7-3/4 in  American Pattern File Set with Natural Finish; Number close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Files~Hand File Sets


$113.40 / each Offer Ends 10/28/20

Web Price $162.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Product Details

This 11-pc. hand file set features files and wood rasps in a variety of shapes and sizes for tool-and-die shops, jewelers, and model-makers. Each tool features nonslip, ergonomic handles.

View More

Technical Specs

  • Item File Set
  • Pattern American
  • Number of Pieces 11
  • Finish Natural
  • Length 6 in ,8 in ,10 in , Double End File: 7-3/4 in
  • Threads per Inch 9
  • Includes 6 in Round, 6 in Three Square, 8 and 10 in, 8 in Flat Wood Rasp, 8 in Half Round, 8 in Half Round Wood Rasp, 8 in Round Wood Rasp, 8 in Square, Double End, Flats: 6, With Ergo Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products