Navigation Menu New

Access My Account, Order History, Lists and more here.

44YY48 44YY48 UNSPSC # 30191501

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

6 ft 375 lb Load Capacity Fiberglass Stepladder

  • Item # 44YY48
  • Mfr. Model # 44YY48
  • UNSPSC # 30191501
  • Catalog Page # 1025 1025
Country of Origin Mexico. Country of Origin is subject to change.

Westward® fiberglass stepladder is nonconductive when clean and dry, making it perfect for working near electricity.

• Thick rubber tread on feet for stability
• Molded top keeps tools and supplies close at hand

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 6 ft
  • Load Capacity 375 lb
  • Number of Steps 5
  • Base Spread 39 3/8 in
  • Bottom Width 22 1/8 in
  • Step Depth 3 in
  • Step Tread Ribbed
  • Series WW-3410
  • Net Weight 20.0 lb
  • Rung/Step Spacing 12 in

Westward® fiberglass stepladder is nonconductive when clean and dry, making it perfect for working near electricity.

• Thick rubber tread on feet for stability
• Molded top keeps tools and supplies close at hand

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top