Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Coated Grit Aluminum Oxide, 6" Diameter

  • Item # 11N291
  • My Part #
  • Mfr. Model # 11N291
  • Catalog Page # N/A
  • Catalog Group # J0562
  • UNSPSC # 23131503
Coated Grit Aluminum Oxide, 6" Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring an aluminum oxide abrasive with cloth backing, this flap wheel is designed for applications with metal, plastic, wood, fiberglass, and rubber. Use it with portable drills, bench grinders, and air tools.

View More

Technical Specs

  • Item Unmounted Flap Wheel With Arbor Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 6"
  • Max. RPM 6000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products