Skip Content

WG
TM
WESTWARD

6" Coated Sanding Disc Roll, No Hole, 220 Grit, Very Fine Grade, Aluminum Oxide, 1 EA

  • Item # 11L444
  • My Part #
  • Mfr. Model # 11L444
  • Catalog Page # 2428
  • Catalog Group # H5943
  • UNSPSC # 31191506
PSA Sanding Disc Roll,6in,AO,220 Grit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $32.87 / each

Web Price $34.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pressure Sensitive Adhesive (PSA) C-weight backing enables quick disc changes. The stearate coating reduces disc loading. Featuring an aluminum oxide abrasive, these discs can be used on random orbital and rotary sanders, for grinding, polishing for edge braiding, and surface bleeding on nonferrous materials, wood, paints, and plastics. PSA back-up pads are available separately.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Diameter 6"
  • Abrasive Grit 220
  • Abrasive Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight C
  • Discs per Roll 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.