Skip Content
ST
TM
WESTWARD

6" Coated Sanding Disc Roll, No Hole, 60 Grit, Medium Grade, Aluminum Oxide, 1 EA

  • Item # 11L438
  • Mfr. Model # 11L438
  • Catalog Page # 2428
  • Catalog Group # H5943
  • UNSPSC # 31191506
6" Coated Sanding Disc Roll, No Hole, 60 Grit, Medium Grade, Aluminum Oxide, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $17.80 / each Offer Ends 09/12/17

Web Price $34.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PSA sanding disc roll features a 60-grit aluminum oxide abrasive for grinding, polishing, edge brading, and surface bleeding on nonferrous materials, including wood, paints, and plastics. 100 discs per roll.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Diameter 6"
  • Abrasive Grit 60
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight C
  • Discs per Roll 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.