Skip Content

DG
WESTWARD

Multi-Bit Screwdriver 7-Pc., 6-in-1, General Purpose, 6-3/4" Overall Length

  • Item # 11Z433
  • My Part #
  • Mfr. Model # 11Z433
  • Catalog Page # N/A
  • UNSPSC # 27111701
Multi-Bit Screwdriver 7-Pc., 6-in-1, General Purpose, 6-3/4" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Bit Screwdriver
  • Sizes Included Phillips #1, #2, #3, Slotted 5/32", 3/16", 1/4"
  • Overall Length 6-3/4"
  • Includes 1/4" Drive Coupler
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Folding
  • Bit Style Phillips,Slotted
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Single End/Double End Single End
  • Bit Retainer Type Quick Change
  • Number of Pieces 7
  • Shank Type Solid
  • Shank Material Steel
  • Finish Sand Blasted
  • Screwdriver Bit Material Steel
  • Drive Size 1/4"
  • Features Aluminum Alloy Handle
  • Standards ASME B107.600-2008
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms