Skip Content

WV
TM
WESTWARD

6", 8", 10" Steel Adjustable Wrench Set with Plastic Dipped Handle

  • Item # 20PG99
  • My Part #
  • Mfr. Model # 20PG99
  • Catalog Page # 832
  • UNSPSC # 27111707
Adj. Wrench Set,6", 8", 10",Chrome,3 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $33.90 / each

Web Price $33.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These adjustable wrenches feature a NiKlear® multilayer plating and coating process. They also feature a corrosion-resistant finish, with drop-forged and heat-treated alloy steel construction. Smooth-turning knurl for quick, easy jaw opening adjustments.

View More

Technical Specs

  • Item Adjustable Wrench Set
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Number of Pieces 3
  • Wrench Nominal Length 10"
  • Overall Length 6", 8", 10"
  • Jaw Capacity 1-9/32"
  • Material Steel
  • Finish Chrome
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.