Skip Content

DV
WESTWARD

6", 8", 10" Steel Adjustable Wrench Set with Cushion Grip Handle

  • Item # 20PG97
  • My Part #
  • Mfr. Model # 20PG97
  • Catalog Page # N/A
  • UNSPSC # 27111707
6", 8", 10" Steel Adjustable Wrench Set with Cushion Grip Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These adjustable wrenches feature a NiKlearĀ® multilayer plating and coating process. They also feature a corrosion-resistant finish, with drop-forged and heat-treated alloy steel construction. Smooth-turning knurl for quick, easy jaw opening adjustments.

View More

Technical Specs

  • Item Adjustable Wrench Set
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Number of Pieces 3
  • Wrench Nominal Length 10",6",8"
  • Overall Length 6", 8", 10"
  • Jaw Capacity 1-1/16",1-3/16",13/16"
  • Material Steel
  • Finish Chrome
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.