Skip Content

WG
WESTWARD

50 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Green

  • Item # 20L432
  • My Part #
  • Mfr. Model # 20L432
  • Catalog Page # 1014
  • UNSPSC # 40142008
Water Hose,Rnfrcd PVC,5/8 In ID,50 ft L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This medium-duty cold water hose is designed with soft-textured, 5-ply reinforced PVC to stay flexible in all weather. Includes brass couplings.

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Green
  • Kink Resistant No
  • Hose Duty Rating Standard
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 300 psi
  • Number of Ply 5
  • Gallons per Hour 732
  • Coupling Material Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products