ST
WESTWARD

5" Steel Automatic Center Punch with BlackOxide Finish

  • Item # 2YNE9
  • My Part #
  • Mfr. Model # 2YNE9
  • Catalog Page # 2339
  • UNSPSC # 27111505
5" Steel Automatic Center Punch with BlackOxide Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.22 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-use punch has one-handed operation, so that you can quickly produce starter holes or indentations for workpiece drilling. No striking required. Steel tip.

View More

Technical Specs

  • Item Automatic Center Punch
  • Length 5"
  • Diameter 1/2"
  • Number of Pieces 1
  • Material Steel
  • Finish BlackOxide
  • Adjustable Yes
  • Replaceable Point No
  • Blow Force Adjustable
  • Features Single Hand Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


5 In Steel Automatic Center Punch with BlackOxide Finish is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Terrible! Quit working the first time I used it. Was hoping to save a couple bucks as the tool is used infrequently. Never again. Do yourself a favor and spend a bit more to get a punch that actually works!
Date published: 2018-07-03
  • y_2018, m_10, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2YNE9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.