DV
WESTWARD

5" Single Row Segment Cup Grinding Wheel, 5/8"-11 Arbor, 12,000 Max. RPM, Segments: 10

  • Item # 29FZ78
  • My Part #
  • Mfr. Model # 29FZ78
  • Catalog Page # N/A
  • UNSPSC # 23131503
5" Single Row Segment Cup Grinding Wheel, 5/8"-11 Arbor, 12,000 Max. RPM, Segments: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Segment Cup Grinding Wheel
  • Wheel Type Single Row
  • Abrasive Wheel Diameter 5"
  • Arbor Size 5/8"-11
  • Abrasive Material Diamond
  • Max. RPM 12,000
  • Number of Segments 10
  • Abrasive Depth 0.2"
  • Application For Concrete, Masonry and Stone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.