DV
WESTWARD

5-PC SDS Plus Hammer Drill Bit Set

  • Item # 22UV92
  • My Part #
  • Mfr. Model # 22UV92
  • Catalog Page # N/A
  • UNSPSC # 27112801
5-PC SDS Plus Hammer Drill Bit Set close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use with rotary hammer drills.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit Set
  • Item Hammer Drill Bit Set
  • Shank Shape SDS Plus
  • Drill Bit Size 3/16" to 1/2"
  • Drill Bit Sizes Included 1/2" x 6",1/4" x 4",1/4" x 6",3/16" x 6",3/8" x 6"
  • Number of Pieces 5
  • Number of Cutter Heads 2
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.