Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

5" Coated Hook-and-Loop Sanding Disc, 400 Abrasive Grit, Super Fine Grade, Aluminum Oxide

  • Item # 23XN19
  • My Part #
  • Mfr. Model # 23XN19
  • Catalog Page # N/A
  • Catalog Group # J3094
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 400 Abrasive Grit, Super Fine Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The hook-and-loop backing makes these discs reusable and enables quick disc changes. They're designed for use on random orbital and rotary sanders. The stearate coating reduces disc loading. Use for preparing primed and painted surfaces for finishing; stripping primer and paint; sanding plastic, fiberglass, and bare wood; light weld blending and deburring; and finishing all types of metal.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 400
  • Abrasive Grade Super Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight B
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products