WG
WESTWARD

5/8"-Dia. Hole Saw for General Purpose, 1-1/2" Max. Cutting Depth, 4/6 Teeth per Inch

  • Item # 29VT46
  • My Part #
  • Mfr. Model # 29VT46
  • Catalog Page # N/A
  • UNSPSC # 27112826
5/8"-Dia. Hole Saw for General Purpose, 1-1/2" Max. Cutting Depth, 4/6 Teeth per Inch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Saws and Kits

Product Details

Producing fast, smooth cuts in a variety of materials, this durable saw is designed with variable pitched teeth for reduced vibration. Use on wood, plastic, nail-embedded wood, plywood, pipe, stainless steel, and machinable metal.

View More

Technical Specs

  • Item Hole Saw
  • Primary Saw Application General Purpose
  • Saw Dia. 5/8"
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Built-In
  • Tooth Material Bi-Metal
  • Teeth per Inch 4/6
  • Shank Size 7/16" Hex
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None