Skip Content

ST
TM
WESTWARD

5/8" Alloy Steel Socket with 1/4" Drive Size and Chrome Finish

  • Item # 10E871
  • My Part #
  • Mfr. Model # 10E871
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket,1/4 in. Dr,5/8 in.,12 Pt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Socket Sizes 5/8"
  • Output Type 12 pt.
  • Socket Depth Deep
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 1-31/32"
  • Finish Chrome
  • Material Alloy Steel
  • Drive Type Square
  • Standards ASME B107.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


5/8 In Alloy Steel Socket with 1/4 In Drive Size and Chrome Finish is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from The socket looks well made; however, for some reason Westward 1/4 in drive 12 pt sockets do not have drive dimples. The corresponding Westward 1/4 in drive 6 pt sockets have them. Grainger tool tech support says the 1/4 in drive 12 pt sockets should have them, too, but after physically looking at 14 pieces of each 1/4 in drive 12 pt sockets I had received, coming from three different locations, they do not have them. Without the drive dimples, the sockets will not friction lock onto ratchet drive heads (ball bearing or friction ring) or socket drive extensions. Important to me since I don't want to leave behind my socket in a hard to reach spot where I'm using an extension. I don't know if it is every 1/4 in, 12pt socket (both standard and deep), but for Westward 10E865, 10E866, and 10E871 there are no socket dimples, although the corresponding 6pt standard and deep sockets have them.
Date published: 2017-01-07
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10E871, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.