Skip Content

WV
WESTWARD

5-5/8" Chrome Moly Steel Hand Ratchet with 1/4" Drive Size and Chrome Finish

  • Item # 5TZC6
  • My Part #
  • Mfr. Model # 5TZC6
  • Catalog Page # N/A
  • UNSPSC # 27111711
5-5/8" Chrome Moly Steel Hand Ratchet with 1/4" Drive Size and Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Ratchet
  • Drive Size 1/4"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Flexible
  • Reversing Yes
  • Head Style Round
  • Overall Length 5-5/8"
  • Finish Chrome
  • Number of Geared Teeth 72
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 5 Degrees
  • Material Chrome Moly Steel
  • Features Swivel Head
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products