ST
Grainger Choice Product
WESTWARD

5 19/32 in American Pattern Needle File Set with Natural Finish; Number of Pieces: 12

  • Item # 10Z660
  • My Part #
  • Mfr. Model # 10Z660
  • Catalog Page # 818
  • UNSPSC # 27111902
5 19/32 in American Pattern Needle File Set with Natural Finish; Number of Pieces: 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Files~Hand File Sets


$56.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Needle File Set
  • Pattern American
  • Number of Pieces 12
  • Finish Natural
  • Length 5 19/32 in
  • Cut Type 4
  • Includes Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products