C3
WESTWARD

40" x 18" Creeper with 6 Wheels and 450 lb. Load Capacity

  • Item # 46V237
  • My Part #
  • Mfr. Model # 46V237
  • Catalog Page # 946
  • UNSPSC # 24101508
40" x 18" Creeper with 6 Wheels and 450 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Z-folding creeper features a steel frame on swivel casters. It also features a headrest and body cushion and converts to a seat.

View More

Technical Specs

  • Item Creeper
  • Features Z Folding, Caster Width 4/5"
  • Load Capacity 450 lb.
  • Length 40"
  • Width 18"
  • Height 7-1/8"
  • Frame Material Steel
  • Headrest Headrest and Body Cushion
  • Caster Size 3"
  • Caster Type Swivel
  • Number of Wheels 6
  • Includes (6) Casters, (1) Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.