Navigation Menu New

Access My Account, Order History, Lists and more here.

44YY63 44YY63 UNSPSC # 30191501

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

4 ft 300 lb Load Capacity Fiberglass Stepladder

  • Item # 44YY63
  • Mfr. Model # 44YY63
  • UNSPSC # 30191501
  • Catalog Page # 1025 1025
Country of Origin Mexico. Country of Origin is subject to change.

Westward® fiberglass stepladder features fiberglass material that is nonconductive when clean and dry, making it perfect for working near electricity.

• Thick rubber tread on feet for stability
• Molded top keeps tools and supplies close at hand

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IA
  • Ladder Height 4 ft
  • Load Capacity 300 lb
  • Number of Steps 3
  • Base Spread 28 1/4 in
  • Bottom Width 19 in
  • Step Depth 3 in
  • Step Tread Ribbed
  • Series WW-3010
  • Net Weight 14.1 lb
  • Rung/Step Spacing 12 in

Westward® fiberglass stepladder features fiberglass material that is nonconductive when clean and dry, making it perfect for working near electricity.

• Thick rubber tread on feet for stability
• Molded top keeps tools and supplies close at hand

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top