Navigation Menu New

Access My Account, Order History, Lists and more here.

1AAU4 1AAU4 UNSPSC # 41111621

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

4-Way Digital Caliper, Range 0 to 150 mm, 0 to 6 in, IP Rating Not Rated, SPC Output No

  • Item # 1AAU4
  • Mfr. Model # 1AAU4
  • UNSPSC # 41111621
  • Catalog Page # 2326 2326
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item 4-Way Digital Caliper
  • Range 0 to 150 mm, 0 to 6 in
  • Resolution 0.0005 in / 0.01 mm
  • Accuracy +/-0.001 in, +/-0.02 mm
  • IP Rating Not Rated
  • SPC Output No
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes
  • Caliper Grouping Digital Caliper
  • Caliper Material Stainless Steel
  • Dimension Type Inch/Metric
  • Coolant Resistant No
  • Dust Resistant No
  • Jaw Actuation Type Thumb Wheel
  • Jaw Depth 1 1/2 in
  • Jaw Material Steel
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - Inch 6 in
  • Maximum Measurement - mm 150 mm
  • Measurements 4-Way
  • Measures Depth Yes
  • Measures Inside Dimension Yes
  • Measures Outside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - Inch 0 in
  • Minimum Measurement - mm 0 mm
  • Display Type LCD
  • Battery Size CR2032
  • Case Type Plastic
  • Water Resistant No
  • Depth Rod Shape Rectangular
  • Graduations - Lower Scale 0.1 in
  • Graduations - Upper Scale 1 mm
  • Includes Battery Yes
  • Includes Case Yes
  • Jaw Depth - Upper Jaw 5/8 in
  • Jaw Shape Standard
  • Linear Encoder Type Electrostatic Capacitance
  • Non-Magnetic No
  • Repeatability 1 division
  • With Locking Nut Yes

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top