DG
WESTWARD

4" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8" Arbor, 1/16"-Thick, 15,200 Max. RPM

  • Item # 10L239
  • My Part #
  • Mfr. Model # 10L239
  • Catalog Page # N/A
  • Catalog Group # H0653
  • UNSPSC # 23131503
4" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8" Arbor, 1/16"-Thick, 15,200 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Thickness 1/16"
  • Arbor Hole Size 5/8"
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 46
  • Max. RPM 15,200
  • Series ZA46T
  • Grade Coarse
  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.