Skip Content

DG
WESTWARD

4" Type 27 Silicon Carbide Depressed Center Wheels, 5/8" Arbor, 0.045"-Thick, 15,200 Max. RPM

  • Item # 10L182
  • My Part #
  • Mfr. Model # 10L182
  • Catalog Page # N/A
  • Catalog Group # H0655
  • UNSPSC # 23131503
Depressed Center Whl,T27,4x0.045x5/8,SC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® Type 27 grinding and cutting wheel has silicon carbide abrasive for cutting nonferrous materials and aluminum.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Thickness 0.045"
  • Arbor Hole Size 5/8"
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 60
  • Max. RPM 15,200
  • Series C60T
  • Grade Medium
  • Application For Stainless Steel, Steel and Other Ferrous Metals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.