WG
WESTWARD

4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

  • Item # 26W896
  • My Part #
  • Mfr. Model # 26W896
  • Catalog Page # N/A
  • Catalog Group # J0750
  • UNSPSC # 31191506
4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.12 / each

Web Price $3.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.055 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WESTWARD® surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. TR locking disc.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 4"
  • Abrasive Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Cloth
  • Max. RPM 12,000
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.