Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

4" High Speed Steel, Carbide-Tipped Glass and Tile Drill Bit

  • Item # 30HK05
  • My Part #
  • Mfr. Model # 30HK05
  • Catalog Page # N/A
  • UNSPSC # 27112801
4" High Speed Steel, Carbide-Tipped Glass and Tile Drill Bit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For drilling in glass, porcelain, tile, mirrors, or ceramics.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Glass and Tile Drill Bit
  • Drill Bit Material Carbide-Tipped
  • Drill Bit Size 5/8"
  • Shank Dia. 3/8"
  • Shank Shape 3-Flat
  • Drill Bit Finish Bright
  • Drill Bit Dimension Type Fractional Inch
  • Decimal Equivalent 0.6250
  • Overall Length 4"
  • Application For Drilling In Glass, Tile, Mirrors or Ceramics
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.