Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

4" Coated Fiber Disc, 23/32" Mounting Hole Size, Super Fine, 400 Grit Diamond, 1 EA

  • Item # 21ML96
  • My Part #
  • Mfr. Model # 21ML96
  • Catalog Page # N/A
  • UNSPSC # 31191506
4" Coated Fiber Disc, 23/32" Mounting Hole Size, Super Fine, 400 Grit Diamond, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This diamond disc is ideal for polishing surfaces such as marble and granite.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4"
  • Mounting Hole Size 23/32"
  • Abrasive Type Coated
  • Abrasive Material Diamond
  • Abrasive Grit 400
  • Abrasive Grade Super Fine
  • Disc Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 4000
  • Series DMF10016A
  • Color Brown
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.