Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

4-3/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 4/6 Teeth per Inch

  • Item # 29VU41
  • Mfr. Model # 29VU41
  • Catalog Page # 727
  • UNSPSC # 27112826
4-3/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 4/6 Teeth per Inch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Saws and Kits

Product Details

Cut holes in wood, plastic, or any machinable metal. Require arbor (ordered separately). Pilot drill is included with arbor.

View More

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Hole Saw
  • Primary Saw Application Wood
  • Saw Dia. 4-3/8"
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Not Included
  • Tooth Material Bi-Metal
  • Teeth per Inch 4/6
  • Tooth Material Grade M3
  • Thread Size 5/8"-18
  • Replacement Arbor No. No. 29VU98 or 29VX02
  • Shank Size 3/8" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms