DG
WESTWARD

4-1/2" Type 27 Silicon Carbide Depressed Center Wheels, 5/8"-11 Arbor, 1/16"-Thick, 13,580 Max. RPM

  • Item # 5XLD8
  • My Part #
  • Mfr. Model # 5XLD8
  • Catalog Page # N/A
  • UNSPSC # 23131503
4-1/2" Type 27 Silicon Carbide Depressed Center Wheels, 5/8"-11 Arbor, 1/16"-Thick, 13,580 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for aggressive material removal.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Thickness 1/16"
  • Arbor Hole Size 5/8"-11
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 60
  • Max. RPM 13,580
  • Series Z60T
  • Grade Medium
  • Application Ferrous Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products