Skip Content

WG
WESTWARD

4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

  • Item # 6NX72
  • My Part #
  • Mfr. Model # 6NX72
  • Catalog Page # 2376
  • Catalog Group # H7323
  • UNSPSC # 31191506
4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Grind and finish in one easy step. Flap wear continually exposes new abrasive grain for longer work life. Lasts up to 15 times longer than conventional abrasive discs. Made for a variety of materials and applications including steel, stainless steel, aluminum grinding and finishing metal fabrication, duburring, weld removal and blending, stock removal, and dressing. Premium 100% zirconia aluminum grain with a poly-cotton heat-treated backing. Special optimized resin bond offers maximum cutting capacity, and strong edge stability. Excellent on both carbon and stainless steel wheels.

View More

Technical Specs

  • Item Flap Disc
  • Abrasive Disc Type Type 27
  • Disc Diameter 4-1/2"
  • Mounting Hole Size 7/8"
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Disc Backing Material Fiberglass
  • Abrasive Material Zirconia Alumina
  • Series Heavy Duty
  • Max. RPM 13,300
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms